Beli harga projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Panasonic Compact and Lightweight Multi-Purpose ProjectorDeskripsi:Compact and powerful LCD projectors Designed to light up lecture theaters and conference rooms. - Excellent Picture Quality. - High brightness of up to 6,200 lm from a compact body. - Dynamic 10,000:1 contrast performance with iris. - High resolution up to XGA for detailed full HD images. - Daylight View Basic function ensures clear and vivid image quality in bright environments. - DICOM simulation mode 1 for medical presentations. - Color Adjustment function to correct color variations in multi-projector applications. Low TCO and Easy Maintenance. - Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2. - Reusable Eco Filter replacement extended to 15,000 hours 2. - Dust-resistant cabinet with one-way air flow design. - Easy access to lamp, filter, and lens when mounted on ceiling. - Eco management system effectively reduces power consumption. - Ultra-quiet 29 dB 3 operation on Eco mode. System Flexibility. - DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4. - Powered lens shift, zoom, and focus via remote control. - Wireless projection with optional dongle (ET-WML100). - Corner keystone & curved screen correction. - Vertical 360-degree projector cabinet rotation. - Range of optional lenses. - Network function via LAN for easy remote operation. - Supports free Multi Projector Monitoring & Control Software. 1. This product is not a medical instrument. Do not use for actual medical diagnosis. 2. The usage environment affects the lamp replacement cycle and the duration of the filter. 3. 35 dB with lamp power set to Normal. 4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.atribut:
- Technology: LCD
- Bright (Lumens): 6200
- Contrast Ratio: 10000:1
- Resolution: XGA
- BTU Value: Max. 1,573 BTU
- Center-to-Corner Uniformity (%): 90
- Connection: HDMI & DVI‐D input
- Current Range (A): 5.3-2.1
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active Matrix
- Frequency (Hz): 50/60
- Panel Size (mm): 16.0 (0.63 in) diagonal (4:3 aspect ratio)
- Pixels: 786,432 (1,024x768) x 3, total of 2,359,296 pixels
- Power Consumption (W): 461
- Power Lamp (W): 320 UHM
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Screen Size (m): 1.02- 10.16 (40-400 inches) (4:3 aspect ratio)
- Zoom Lens: Powered zoom (throw ratio 1.32-2.44:1), powered focus, F 1.6-2.2, f 17.1-31.7 mm
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- Panasonic Compact and Lightweight LCD Laser ProjectorDeskripsi:The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.atribut:
- Resolution (pixels): 1920x1200
- NEC Proyektor Ultra Shortatribut:
- Technology: LCD
- Contras Ratio: 4000:1
- Lamp Life (hour): 6000
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- Brite Screen Layar ProyektorDeskripsi:> Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
- Panasonic Flexible and Cost-efficient Solid Shine Laser ProjectorDeskripsi:Bright, high-quality images. The MZ670 series combines outstanding Solid Shine laser with 3LCD technology to produce vivid, crisp images. The projectors offer high brightness of 6500lm (MZ670/MW630), high WUXGA resolution (MZ670/MZ570) and a high contrast ratio (3,000 000:1), while the Detail Clarity Processor 4 image processing circuit optimizes images, making them clearer and sharper. Compact and lightweight. With a small footprint and weighing in at just 15.2kg, the MZ670 projectors are compact and lightweight: a practical choice for use in teaching and meeting rooms. What's more, the projectors are designed with ultra-low noise operation of 28dB in Eco mode-quieter than the sound of writing with a pencil-so the audience can focus on the presenter with no distractions. Flexible installation. Thanks to the MZ670 series’ flexible installation options, the projectors can be used in classrooms and meeting rooms of almost any size. The lenses are interchangeable (compatible with PT-EZ770 series lenses) so the same projector can be used in smaller or larger rooms. Meanwhile, with the Powered Lens Shift function there’s no need for a ladder when adjusting the lens shift and zoom/focus. Geometric adjustment lets you project onto curved or specially shaped screens and the 360 Degrees Free settings mean the projector can be installed and project at whatever angle you choose. Designed for collaboration. The optional wireless ET-WM300 module adds a wide range of collaboration technologies which allow you to project wirelessly from multiple devices, present without a PC, and network and stream content securely. These functions make the MZ670 perfect for student presentations, interactive lectures, training, brainstorming and other collaborative meetings. Long-lasting and low maintenance. Get up to 20,000 hours of brilliant, high-quality images from the long-lasting laser light source and low-maintenance design. The long-lasting Eco Filter can be used for up to 20,000 hours too, to help save time and avoid the hassle of replacing the filter (especially useful for ceiling mounted projectors). The dust resistant cabinet also helps to reduce maintenance and extend the life of the projector. Adjustable images. The Colour Adjustment function lets you correct slight variations in the colour of individual screens, so screens used near each other match. The MZ670 series also features an ambient light sensor which automatically detects the light levels in the room and adjusts the brightness of the image to make it clearly visible in dark or bright rooms. Flexible inputs and outputs. MZ670 projectors are DIGITAL LINK-ready, which means they can be connected to a DIGITAL LINK switcher using a single cable which reaches up to 150m, making installation simple and flexible. The projectors can also be connected directly to a wide range of different inputs and outputs. Memory Viewer. With the MZ670 series you don’t need a computer to present – just plug in a USB and start projecting straight away using the Plug and Share application.atribut:
- Contrast Ratio: 3.000.000:1
- Long Life Lamp (hour): Up to 20000
- Connection: HDMI
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Panasonic Short-throw ProjectorDeskripsi:Ease of installation. Corner keystone correction enables angled projection. All you need to do is designate for points as the corner of the projected image, and this function easily carries out horizontal and vertical keystone correction. Curved screen correction. Barrel and pincushion distortions are easily corrected when projecting onto a curved screen. Easy remote monitoring and control over a LAN. Web browser on a computer connected through a wired LAN system lets you remotely operate projectors and check their status. In addition, Multi Monitoring and Control Software is available for monitoring and controlling multiple Panasonic projectors from a single PC. The wired LAN terminal is compatible with PJLink (class1), an open protocol that is used by many manufacturers, to enable integrated control of systems that contain different brands of projectors. Easy lamp and air filter replacement simplifies maintenance. For easier maintenance, you can replace the lamp from the top and the air filter from the side, even after the projector is installed on the ceiling. This eliminates the need to detach the projector from its mounting bracket in ceiling-mounted applications. * Supported by Windows 7 and Windows 8. Please note that some functions that can be used on professional displays cannot be used on projectors. And the SPDriver setting should be set to "Touch mode". ** Multi-touch Screen LED Display : LFB70 and BF1 Series (TH-50LFB70/65LFB70/80LFB70 and TH-50BF1/ TH-65BF1/ TH-80BF1). *1 This is the maximum value when the lamp power is set to Eco2. The usage environment affects the lamp replacement cycle, *2 The usage environment affects the duration of the filter.atribut:
- Technology: LCD
- Bright (Lumens): 3300
- Contrast Ratio: 16000:1
- Resolution: WXGA
- Lamp & Filter Life (hour): Up to 10000
- Connection: HDMI
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active matrix method
- Frequency (Hz): 50/60
- LCD Panel: 1,024,000 (1,280x800) x 3, total of 3,072,000 pixels
- Lens Throw Ratio: 0.46:1
- Panel Size (mm): 15.0 (0.59 inches) diagonal (16:10 aspect ratio)
- Pixel Configuration: Stripe
- Power Consumption (W): 300
- Power Lamp (W): 230 UHM lamp
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Short Projection Distance at 0.60m (inch): 18
- Zoom Lens: Fixed zoom, manual focus F1.8 f 6.08mm
- Brite Screen Manual Screen (Layar Proyeksi)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
Daftar Harga harga projector Terbaru October 2026
| BenQ Proyektor | Rp6.199.900 |
| Panasonic Compact and Lightweight Multi-Purpose Projector | Rp58.999.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| Epson Proyektor | Rp6.499.900 |
| NEC Portable Projector (Proyektor) | Rp12.999.900 |
| Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp | Rp9.499.900 |
| ibright Tripod Screen (Layar Proyeksi) | Rp779.900 |
| Epson 3LCD Projector | Rp7.999.000 |
| ibright Manual Screen (Layar Proyeksi) | Rp559.900 |
| Panasonic Compact and Lightweight LCD Laser Projector | Rp46.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/miP103218810-1.jpg)

/P102373615-1.jpg)

/qsP102114964-2.jpg)

/q4P102114940-2.jpg)


/qlP102114957-2.jpg)

/gjP104709595-1.jpg)
/pqP102114926-2.jpg)



/P102114919-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)